missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-300 Rotary Evaporator with Controller
The R-300 meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
$19,710.05 - $26,612.73
Specifications
| Includes | B-305 Heating Bath |
|---|---|
| Type | Rotary Evaporator |
| Model | R-300 |
| Standard Taper Joint | 24/40 |
| Catalog Number | Mfr. No. | Description | Glassware Assembly Type | Controller Type | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Description | Glassware Assembly Type | Controller Type | Price | Quantity & Availability | |||
|
05000464
|
BUCHI
11R300152C132 |
Manual Lift | Cold Trap | I-300 Pro Interface (Woulff Bottle) |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05000466
|
BUCHI
11R300152C152 |
Manual Lift | Cold Trap | I-300 Pro Interface (Valve Unit) |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05000494
|
BUCHI
11R300152V132 |
Manual Lift | Vertical | I-300 Pro Interface (Woulff Bottle) |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05000496
|
BUCHI
11R300152V152 |
Manual Lift | Vertical | I-300 Pro Interface (Valve Unit) |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05000982
|
BUCHI
11R300252V152 |
Electronic Lift | Vertical | I-300 Pro Interface (Valve Unit) |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05405196
|
BUCHI
11R300252C132 |
Electronic Lift | Cold Trap | I-300 Pro Interface (Woulff Bottle) |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05405199
|
BUCHI
11R300252V132 |
Electronic Lift | Vertical | I-300 Pro Interface (Woulff Bottle) |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Intuitive user interaction
- Precise operation control for repeatability and safety
- 1 L or 5 L flask capacity baths with cordless changes and cleaning
- Up to 220 °C bath heating with 5 L bath
- Ergonomic handle with manual or electronic lift
- Choice of P+G coating for added protection of condenser and receiving flask
- Unattended operation and mobile monitoring available
- Modular system for control, vacuum, and chiller integration
- Additional glass assemblies and configurations
- Cloud services for optimized productivity and automated processes
Specifications
| B-305 Heating Bath | |
| Rotary Evaporator | |
| R-300 | |
| 24/40 |