missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-300 Rotary Evaporator with Controller

Catalog No. 05000496
Change view
Click to view available options
Rotavapor; Lift: Manual; Vertical Coil for cold water or a chiller; Bath: 5L; Vapor Duct: SJ 24/40; Safety Coating: P+G; Controller: I-300 Pro; Valve Unit: For non-BUCHI Vacuum Source
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
05000496 Rotavapor; Lift: Manual; Vertical Coil for cold water or a chiller; Bath: 5L; Vapor Duct: SJ 24/40; Safety Coating: P+G; Controller: I-300 Pro; Valve Unit: For non-BUCHI Vacuum Source
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05000496 Supplier BUCHI Supplier No. 11R300152V152

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The R-300 meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.

  • Intuitive user interaction
  • Precise operation control for repeatability and safety
  • 1 L or 5 L flask capacity baths with cordless changes and cleaning
  • Up to 220 °C bath heating with 5 L bath
  • Ergonomic handle with manual or electronic lift
  • Choice of P+G coating for added protection of condenser and receiving flask
  • Unattended operation and mobile monitoring available
  • Modular system for control, vacuum, and chiller integration
  • Additional glass assemblies and configurations
  • Cloud services for optimized productivity and automated processes

Specifications

Description Manual Lift
Voltage 100/120 V
Capacity (Metric) 5 L
Speed 10 to 280 rpm
Temperature Range (Metric) 20°C to 220°C
Material (Coating) Safety Coating
Includes B-305 Heating Bath
Max. Temperature (Metric) 220°C
Wattage 1600 W
Electrical Requirements 100/120 V
Glassware Assembly Type Vertical
Dimensions (L x W x H) 607 x 429 x 947 mm
Controller Type I-300 Pro Interface (Valve Unit)
Heating Capacity (Metric) 1100 W
Certifications CE/CSA
Type Rotary Evaporator
Frequency 50/60 Hz
Model R-300
Standard Taper Joint 24/40
Show More Show Less