missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-300
Description
- Rotation speed, lift position and heating are controlled directly on the unit
- Multipurpose Combi-clip with snap lock-mechanism provides for quick flask connection and detachment with one hand
- Intuitive user interaction
- Precise operation control
- 5 L flask capacity
- Ergonomic handle
Specifications
Specifications
| Description | Manual Lift |
| Voltage | 100/120 V |
| Capacity (Metric) | 3 L Batches (5 L Flask, 3 kg Max Load) |
| Speed | 280 rpm |
| Temperature Range (Metric) | 20°C to 220°C |
| Material (Coating) | Uncoated |
| Includes | B-305 Heating Bath |
| Glassware Assembly Type | Diagonal |
| Type | Rotary Evaporator |
| Model | R-300 |
| Show More |