missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-300, 1 L
Description
- Rotation speed, lift position and heating are controlled directly on the unit
- Multipurpose Combi-clip with snap lock-mechanism for quick flask connection and detachment with one hand
- Precise operation control
- Intuitive user interaction
- Capacity: 1 L
Specifications
Specifications
| Description | Electronic Lift |
| Capacity (Metric) | 0.6 L (1 L Flask, 3 kg Max Load) |
| Speed | 280 rpm |
| Temperature Range (Metric) | 20°C to 95°C |
| Material (Coating) | Safety Coating (P+G) |
| Includes | Heating Bath (B-301) |
| Glassware Assembly Type | Cold Trap |
| Type | Rotary Evaporator |
| Model | R-300 |