missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-220 Pro Industrial Evaporator

Ideal for distillation, drying and concentration of large volumes in industrial environments.

Supplier:  BUCHI 118714B241

 View more versions of this product

Catalog No. 05406009

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Integrated vacuum control with Interface I-300 Pro for intuitive and safe operation
  • User-friendly design with programmable methods guiding through SOPs, automatic distillation even of challenging foaming samples, and remote monitoring on mobile phone with
  • push notifications
  • Convenient flask handling with patented BUCHI flask coupling and unique flask handler
  • Maximum safety guaranteed by plastic coated glassware (P+G) and additional protection shields and grids
  • Four R-220 Pro platforms to match your specific needs: maximum flexibility, highest performance, large volumes or essential demands
  • Seven glass assemblies available for various uses, including distillation of foaming samples, recrystallization under reflux and height restrictions
  • System extension easily possible with a wide range of accessories, such as automatic foam detection, temperature monitoring, coolant flow control and many more
  • Enhanced lifetime through exclusive use of corrosion-free stainless-steel
  • No risk of product contamination by use of highly chemical resistant materials
  • Seamless 24/7 operation thanks to robust industrial design
Specifications

Chemical Identifiers

230 V
5 to 150 rpm
Rotary Evaporator
20 L
Ambient to 180°C
Rotavapor R-220 Pro

Specifications

Recceiver flask: 10L (1)
20 L
Ambient to 180°C
10 L Evaporating Flask
Rotary Evaporator
230 V
5 to 150 rpm
Descending
1200 x 710 x 1750 mm
Rotavapor R-220 Pro
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

CSA, UL