missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-220 Pro Industrial Evaporator

Catalog No. 05406005
Change view
Click to view available options
Condenser Type:
Cold Trap
Descending
Descending reduced height
Descending reduced height with secondary
Descending with secondary condenser
Reflux
Compatible Flask Type:
10 L Evaporating Flask
20 L Evaporating Flask
Dimensions (L x W x H):
1200 x 710 x 1500 mm
1200 x 710 x 1580 mm
1200 x 710 x 1630 mm
1200 x 710 x 1750 mm
Description:
Recceiver flask: 10L (1)
Recceiver flask: 10L (2)
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Condenser Type Compatible Flask Type Dimensions (L x W x H) Description
05406005 Cold Trap 20 L Evaporating Flask 1200 x 710 x 1580 mm Recceiver flask: 10L (1)
05406002 Descending 20 L Evaporating Flask 1200 x 710 x 1750 mm Recceiver flask: 10L (2)
05406011 Reflux 10 L Evaporating Flask 1200 x 710 x 1630 mm Recceiver flask: 10L (1)
05406010 Cold Trap 10 L Evaporating Flask 1200 x 710 x 1580 mm Recceiver flask: 10L (1)
05406017 Descending reduced height 20 L Evaporating Flask 1200 x 710 x 1500 mm Recceiver flask: 10L (1)
05406004 Reflux 20 L Evaporating Flask 1200 x 710 x 1580 mm Recceiver flask: 10L (2)
05406015 Descending reduced height with secondary 20 L Evaporating Flask 1200 x 710 x 1500 mm Recceiver flask: 10L (2)
05406007 Reflux 20 L Evaporating Flask 1200 x 710 x 1630 mm Recceiver flask: 10L (1)
05406003 Descending 20 L Evaporating Flask 1200 x 710 x 1750 mm Recceiver flask: 10L (1)
05406006 Reflux 20 L Evaporating Flask 1200 x 710 x 1630 mm Recceiver flask: 10L (2)
05406001 Descending with secondary condenser 20 L Evaporating Flask 1200 x 710 x 1750 mm Recceiver flask: 10L (2)
05406016 Descending with secondary condenser 20 L Evaporating Flask 1200 x 710 x 1750 mm Recceiver flask: 10L (1)
05406008 Descending reduced height 10 L Evaporating Flask 1200 x 710 x 1500 mm Recceiver flask: 10L (2)
05406000 Descending reduced height with secondary 20 L Evaporating Flask 1200 x 710 x 1500 mm Recceiver flask: 10L (1)
05406009 Descending 10 L Evaporating Flask 1200 x 710 x 1750 mm Recceiver flask: 10L (1)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 05406005 Supplier BUCHI Supplier No. 118714C231

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for distillation, drying and concentration of large volumes in industrial environments.

  • Integrated vacuum control with Interface I-300 Pro for intuitive and safe operation
  • User-friendly design with programmable methods guiding through SOPs, automatic distillation even of challenging foaming samples, and remote monitoring on mobile phone with
  • push notifications
  • Convenient flask handling with patented BUCHI flask coupling and unique flask handler
  • Maximum safety guaranteed by plastic coated glassware (P+G) and additional protection shields and grids
  • Four R-220 Pro platforms to match your specific needs: maximum flexibility, highest performance, large volumes or essential demands
  • Seven glass assemblies available for various uses, including distillation of foaming samples, recrystallization under reflux and height restrictions
  • System extension easily possible with a wide range of accessories, such as automatic foam detection, temperature monitoring, coolant flow control and many more
  • Enhanced lifetime through exclusive use of corrosion-free stainless-steel
  • No risk of product contamination by use of highly chemical resistant materials
  • Seamless 24/7 operation thanks to robust industrial design

Specifications

Description Recceiver flask: 10L (1)
Voltage 230 V
Capacity (Metric) 20 L
Speed 5 to 150 rpm
Temperature Range (Metric) Ambient to 180°C
Condenser Type Cold Trap
Compatible Flask Type 20 L Evaporating Flask
Dimensions (L x W x H) 1200 x 710 x 1580 mm
Type Rotary Evaporator
Model Rotavapor R-220 Pro

CSA, UL