missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-220 Pro Industrial Evaporator
Ideal for distillation, drying and concentration of large volumes in industrial environments.
Supplier: BUCHI 118714C242
Description
- Integrated vacuum control with Interface I-300 Pro for intuitive and safe operation
- User-friendly design with programmable methods guiding through SOPs, automatic distillation even of challenging foaming samples, and remote monitoring on mobile phone with
- push notifications
- Convenient flask handling with patented BUCHI flask coupling and unique flask handler
- Maximum safety guaranteed by plastic coated glassware (P+G) and additional protection shields and grids
- Four R-220 Pro platforms to match your specific needs: maximum flexibility, highest performance, large volumes or essential demands
- Seven glass assemblies available for various uses, including distillation of foaming samples, recrystallization under reflux and height restrictions
- System extension easily possible with a wide range of accessories, such as automatic foam detection, temperature monitoring, coolant flow control and many more
- Enhanced lifetime through exclusive use of corrosion-free stainless-steel
- No risk of product contamination by use of highly chemical resistant materials
- Seamless 24/7 operation thanks to robust industrial design
Chemical Identifiers
| 230 V | |
| 5 to 150 rpm | |
| Rotary Evaporator |
| 20 L | |
| Ambient to 180°C | |
| Rotavapor R-220 Pro |
Specifications
| Recceiver flask: 10L (2) | |
| 20 L | |
| Ambient to 180°C | |
| 20 L Evaporating Flask | |
| Rotary Evaporator |
| 230 V | |
| 5 to 150 rpm | |
| Descending | |
| 1200 x 710 x 1750 mm | |
| Rotavapor R-220 Pro |
CSA, UL