missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor™ R-180 Rotary Evaporator
Description
- Electronic lift with power outage auto-lift
- Four safety-coated condenser options
- 3 L flask with cordless bath
- Flexible positioning in the fume hood
- IP42 splashproof rating
- ECO mode option to shut down after inactivity
- Easy to install and maintain
- Systems include a vacuum controller and a near-silent, chemically resistant vacuum pump
Specifications
Specifications
| Voltage | 110 V |
| Capacity (Metric) | 3 L |
| Speed | 10 to 330 rpm |
| Temperature Range (Metric) | Ambient to 95°C |
| Max. Temperature (Metric) | 95°C |
| Vacuum Type | V-180 |
| Condenser Type | Vertical Coil |
| Dimensions (L x W x H) | 505 x 400 x 800 mm |
| IP Rating | IP42 |
| Controller Type | I-180 |
| Show More |