missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-100 Vertical Condenser Glass Assembly

Vertical Condenser Glass Assembly for Rotavapor R-100, 1500 cm2. For standard distillations, used with recirculating chiller or tap water. Includes a 1 liter receiving flask, required tubing, and a ball joint clamp.

$5,003.91

Specifications

Material Borosilicate Glass (3.3)
Type Vertical Condensor
For Use With (Equipment) Rotavapor R-100, R-3
Includes Receiving Flask (1 L), Tubing, and a Ball Joint Clamp
Material (Coating) Uncoated
View More Specs

Products 1
Catalog Number Mfr. No. Material (Coating) Price Quantity & Availability  
Catalog Number Mfr. No. Material (Coating) Price Quantity & Availability  
05405048
View Documents Promotion Details
BUCHI
11057056
Uncoated
Each for $5,003.91
Only null left
 
Description

Description

  • Includes receiving flask (1 L), tubing, and a ball joint clamp
  • Does NOT include an evaporating flask, vacuum seal, vapor duct, or condenser holder
  • For use with Rotavapor R-100, R-3
Specifications

Specifications

Borosilicate Glass (3.3)
Rotavapor R-100, R-3
Uncoated
Vertical Condensor
Receiving Flask (1 L), Tubing, and a Ball Joint Clamp
1000 mL
Videos
SDS
Documents

Documents