missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Rotator Genie Standard

Catalog No. 01804414
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01804414 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01804414 Supplier OHAUS Supplier No. 83041346

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Rugged and versatile lab rotator featuring a platform with retaining bands designed to turn 90° allowing for different mixing motions.

  • Designed to fit in most incubators and cold rooms.

Specifications

Rotating Angle 360°
Speed Range 5 to 35 rpm
Voltage 120 V
Product Type Rotator
Model Rotator Genie