missing translation for 'onlineSavingsMsg'
Learn More

Mopec Rotating Pedestal Mount Trimming Table

Catalog No. 22444220
Change view
Click to view available options
Length (Metric):
152.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22444220 152.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22444220 Supplier Mopec Supplier No. OA500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Suited for smaller work areas, this table is shorter than conventional models and rotates allowing more versatile design applications. Mopec™ Rotating Pedestal Mount Trimming Table incorporates all of the features necessary to efficiently complete a necropsy.

  • All stainless steel construction
  • Virtually effortless 180 degree motion
  • Down draft ventilation system
  • Pedestal anti-flood device
  • Hydro-aspirator with control valve and vacuum breaker
  • Swing spout faucet with vacuum breaker and a single lever hot/cold control mixing valve
  • Perforated grid plates

Warranty

1 Year Warranty

Specifications

Product Type Trimming Table
Electrical Requirements 2 GFCI Electrical Receptacles
Height (English) 37 in.
Length (English) 60 in.
Width (English) 30 in.
Height (Metric) 93.98 cm
Length (Metric) 152.4 cm
Width (Metric) 76.2 cm