missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Rotary Vane Vacuum Pump Accessory, Oil Return Kit
Description
- Adjustable Gas Ballast
- Return oil from exhaust filter housing to pump
- Needed when pump is run with the gas ballast open for extended periods of time
- For field installation on Labconco Rotary Vane Vacuum Pumps (sold separately)
Kit Components:
- One oil return assembly
- One drain adaptor
- One restrictor
- One flexible oil-return tube
- Two hose clips
- One O ring: 14.6 x 2.4mm
- One O ring: 21.5 x 3.0mm
- Installation instructions
Specifications
Specifications
| For Use With (Application) | Returns oil from exhaust filter housing to pump |
| For Use With | Labconco Rotary Vane Vacuum Pump |
| Includes | Oil return assembly, drain adaptor, restrictor, flexible oil-return tube, 2 hose clips, 1 ‘O’ ring: 14.6 x 2.4mm, 1 ‘O’ ring: 21.5 x 3.0mm, installation instructions |
| Overall Height (English) | 1 in. |
| Overall Height (Metric) | 2.54 cm |
| Overall Length (English) | 3 in. |
| Overall Length (Metric) | 9.62 cm |
| Overall Width (English) | 1 in. |
| Overall Width (Metric) | 2.54 cm |
| Type | Oil Return Kit |