missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Rotary Pipette Stand, 94 Place
Description
- Maximum pipette diameter is 0.50 in.
- Base diameter:9 in.
- Autoclavable and chemical resistant.
- Pipettes not included.
- Rotates on a vertical axis
- Lower rotating disc has four concentric troughs with tapered sides and open bottoms
- Design permits water drops to run off.
- Stand can be easily assembled and disassembled.
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Description | Pipette Racks |
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Pipettes |
| Material | Polypropylene |
| Positions | 94 |
| Shape | Vertical |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| For Use With (Application) | Pipette Storage |
| Show More |