missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Rotameter with Needle Valve

Rotameters are suitable for low flow measurement.

$415.96 - $666.61

Specifications

Includes Needle Valve
Pressure 200 psig (13.8 bar)
View More Specs

Products 3
Catalog Number Mfr. No. Description Price Quantity & Availability  
Catalog Number Mfr. No. Description Price Quantity & Availability  
111004265
View Documents Promotion Details
MilliporeSigma™ Supelco™
SGMA23324
Flow Range: 0 to 33 mL/min
Each for $415.96
Only null left
 
111016125
View Documents Promotion Details
MilliporeSigma™ Supelco™
23320U
Flow Range: 0 to 244 mL/min
Each for $666.61
Only null left
 
111004008
View Documents Promotion Details
MilliporeSigma™ Supelco™
SGMA23326
Flow Range: 0 to 454 mL/min
Each for $618.83
Only null left
 
Description

Description

A typical rotameter has a tapered metering tube which is mounted vertically with small end at the bottom and a float which is free to move within the tube. The fluid to be measured enters at the bottom of the tube, passes upwards around the float and out at the top. The increase and decrease of flow causes the float to rise higher or drop to low respectively. The flow rate is hence determined by direct observation of the position of the float in the metering tube.

This rotameter is designed for the accurate regulation of gas flow, providing measurement at the same time. This versatile unit includes four interchangeable floats, each with a different working range. Simply install the float required for the application. Standard flow tables in mL/min at STP are included.

The rotameter is easy to mount. Alternatively, it can be installed on a tripod assembly (order tripod assembly separately). Available with or without needle valve.

Specifications:
• Max. Pressure: 200 psig (13.8 bar)
• Max. Temp.: 250 °F (121 °C)
• Connections: 1/8 in. female NPT (use connector to male NPT fittings to connect into gas delivery system)

Float Upper Flow Rates:


0-33 mL/min. Rotameter

  • Glass Float: 6 mL/min.
  • Sapphire Float: 8 mL/min.
  • Stainless Steel Float: 17 mL/min.
  • Carboloy Float: 33 mL/min.

0-110 mL/min. Rotameter

  • Glass Float: 19 mL/min.
  • Sapphire Float: 30 mL/min.
  • Stainless Steel Float: 61 mL/min.
  • Carboloy Float: 110 mL/min.

0-246 mL/min. Rotameter

  • Glass Float: 49 mL/min.
  • Sapphire Float: 73 mL/min.
  • Stainless Steel Float: 137 mL/min.
  • Carboloy Float: 246 mL/min.

0-454 mL/min. Rotameter

  • Glass Float: 92 mL/min.
  • Sapphire Float: 140 mL/min.
  • Stainless Steel Float: 264 mL/min.
  • Carboloy Float: 454 mL/min.
Specifications

Specifications

Needle Valve
200 psig (13.8 bar)
Videos
SDS
Documents

Documents