missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Rollout Drawers
Description
Choose stainless-steel Thermo Scientific™ Rollout Drawers as a convenient alternative to open-wire shelving. This is an option for Thermo Scientific™ high-performance refrigerators.
- Stainless-steel drawers
- Adjustable with full extension
Ordering Information:
Factory installed; must be specified when ordering the refrigerator
Specifications
Specifications
| Type | Complete SS Drawer Set |
| Capacity (English) | 51.1 cu. ft. |
| Capacity (Metric) | 1447 L |
| Drawers | Stainless Steel |
| No. of Drawers | 12 |
| For Use With (Equipment) | 51 cu. ft. (1447L) Refrigerators and Freezers |