missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience RollBag
The RollBag is a sampling bag with sticker closure.
Supplier: Interscience 145112
Description
The RollBag is a sampling bag with sticker closure for collecting, transporting and analyzing samples from the sampling site to the laboratory.
- Material: PolySilk (polyolefin complex) bag with a polypropylene sticker
- Color: Clear
- Available in various sizes
Chemical Identifiers
| Not Autoclavable | |
| Clear | |
| Polyester | |
| Yes |
| Closing Tab | |
| Single-use | |
| Sterile | |
| Blender Bag |
Specifications
| Not Autoclavable | |
| Clear | |
| Polyester | |
| Yes | |
| 4.3 x 8 in. | |
| 4.3 in. | |
| 5 oz. | |
| 20 cm | |
| 70 μm |
| Closing Tab | |
| Single-use | |
| Sterile | |
| 3 mil | |
| 8 in. | |
| Blender Bag | |
| 160 mL | |
| 11 cm |