missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Roll Form Pipe Markers, Legend: OXYGEN

Catalog No. 19112074
Change view
Click to view available options
Color:
Black, Yellow
White, Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19112074 White, Blue
19112073 Black, Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19112074 Supplier Brady™ Supplier No. 41470

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for identifying pipe content and flow without the hassle of precise measurement around the pipe's diameter. Brady Roll Form Pipe Marker, Legend: OXYGEN, is made of pressure sensitive vinyl.

  • Wrap around entire width of pipe and adhere to themselves
  • Legend repeats 65 times per roll
  • For marking pipes that carry same contents
  • With vinyl adhesive suited for use in outdoor applications

Specifications

Adhesive Type Acrylic
Color White, Blue
Finish Gloss
Format Label
Material Pressure-sensitive Vinyl
Product Type Pipe Marker
Sterility Non-sterile
Display Text Legend: OXYGEN
Quantity 1 Roll
Size (English) 30 ft.x 8 in.
Size (Metric) 9.14 m x 20.3 cm
Length (English) 30 ft.
Width (English) 8 in.
Show More Show Less