missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Roll Form Pipe Markers, Legend: (Blank)

Catalog No. 19104705
Change view
Click to view available options
Display Text:
Left/right arrows, black
Left/right arrows, white
Legend: (Blank)
Color:
Black, Yellow
Blue, White
Clear, Black
Green, White
Red, White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text Color
19104705 Left/right arrows, black Black, Yellow
19104707 Left/right arrows, black Clear, Black
19104708 Legend: (Blank) Yellow
19104709 Left/right arrows, white Green, White
19104710 Left/right arrows, white Blue, White
19104711 Left/right arrows, white Red, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19104705 Supplier Brady™ Supplier No. 41532
Only null left

Provides clear notice to workers to identify pipe content and flow without the hassle of precise measurement around the pipe's diameter. Brady Roll Form Pipe Markers, Legend: (Blank) is made of Pressure Sensitive Vinyl.

  • Made of self-sticking vinyl suitable for indoor or outdoor applications
  • Legend repeats 65 times per roll

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Yellow
Display Arrow direction: Left/Right
Material Pressure-sensitive Vinyl (B-946)
Product Type Roll Form Pipe Marker
Display Text Left/right arrows, black
Length (English) 30 ft.
Length (Metric) 9.1 m
Width (English) 8 in.
Width (Metric) 20.3 cm