missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form Pipe Marker: SULFUR DIOXIDE
Description
- Made of self-sticking vinyl suitable for indoor or outdoor applications
- Legend repeats 65 times per roll
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Yellow |
| Format | Roll |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Roll Form Pipe Marker |
| Sterility | Non-sterile |
| Display Text | SULFUR DIOXIDE |
| Size (English) | 30 ft. x 8 in. |
| Thickness (English) | 0.004 in. |
| Length (English) | 30 ft. |
| Show More |