missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Roll Form Pipe Marker: FIRE PROTECTION WATER

Catalog No. 19112044
Change view
Click to view available options
Display Text:
FIRE PROTECTION WATER
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text
19112044 FIRE PROTECTION WATER
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19112044 Supplier Brady™ Supplier No. 41462

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provide clear notice to workers by identifying pipe contents and flow without the hassle of precise measurement around a pipe's diameter. Brady™ Roll Form Pipe Markers are made of Pressure Sensitive Vinyl and display text with clear color contrast.

  • Made of self-sticking vinyl suitable for indoor or outdoor applications
  • Legend repeats 65 times per roll

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color White, Red
Format Roll
Material Pressure-sensitive Vinyl (B-946)
Product Type Roll Form Pipe Marker
Sterility Non-sterile
Display Text FIRE PROTECTION WATER
Size (English) 30 ft. x 8 in.
Thickness (English) 0.004 in.
Length (English) 30 ft.
Width (English) 8 in.
Show More Show Less