missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Rocker II Platform Rocker
GREENER_CHOICE

Catalog No. 0545034
Change view
Click to view available options
Voltage:
115 VAC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
0545034 115 VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0545034 Supplier Boekel Scientific™ Supplier No. 260350

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Wave Rocker, flat non-slip mat. Stacking tray is available (sold separately).

Rocker II Platform Rocker designed for gel staining and destaining, Northern, Southern and Western blots, and rocking agglutination cards.

  • Adjustable speed
  • Tilt angle of 0 to 20° with 40° total displacement
  • Anodized aluminum platform comes with flat non-skid mat
  • Thin power cord allows for placement in an incubator
  • Adjust the tilt angle and speed without the need for tools

Specifications

Rocking Angle 0 to 20°
Load Bearing Capacity (Metric) 2.7 kg
Speed Range 3 to 25 rpm
Electrical Requirements 12 V, 60 Hz, 6 W
Voltage 115 VAC
Temperature Range (Metric) 4°C to 40°C
Amperage 2 A
Load Bearing Capacity (English) 6 lb.
Certifications/Compliance CE, CSA, UL
Temperature Range (English) 39.2°F to 104°F
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Height (English) 7 in
Height (Metric) 17.8 cm
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Shipping Weight (English) 13 lb.
Shipping Weight (Metric) 5.9 kg
Model Boekel Rocker II
Includes Wave rocker, Non-slip mat. (Stacking tray is sold separately.)
Warranty and Service Offering 2 Year
Show More Show Less