Learn More
W.S. TYLER™ RO-TAP™ RX-94 Test Sieve Shaker
Can take 2 sieve sets simultaneously
Specifications
| Product Type | Sieve Shaker |
|---|---|
| Frequency | 60 Hz |
| Depth (English) | 27 in. |
| Depth (Metric) | 68 cm |
| Diameter (English) | 8 in. |
Requires: Sieves and receiver (order separately)
| Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
|
049097
|
W.S. TYLER™
RX 94 |
110 V |
N/A
|
N/A | |||||
Description
Can take 2 sieve sets simultaneously
Recommended for testing applications requiring analysis of particles from 5 in. (12.7cm) to 20 microns wide (635 mesh). Uniform mechanical action—both horizontal circular motion and vertical tapping motion—allows particles to stratify and “seek” critical openings, ensuring accurate, repeatable results.
- For 8 in. dia. (20.3cm) sieves only
- Accepts two stacks of up to six 2 in. high (5.1cm) or thirteen 1 in. high (2.5cm) sieves per stack
- Vertically mounted 1/4hp motor
- Built-in 99-minute digital timer/clock accurate to 0.1 second
- Integral sieve cover
Order Info
Dimensions: 27L x 30W x 26 in. H (69 x 76 x 66cm); shipping weight, 242 lb. (110kg)
Specifications
| Sieve Shaker | |
| 27 in. | |
| 8 in. | |
| 56 cm | |
| 75 cm | |
| 110 kg | |
| 20 μm |
| 60 Hz | |
| 68 cm | |
| 26 in. | |
| 30 in. | |
| 242 lb. | |
| 19 | |
| 99 min. |