missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RNase AWAY™ Surface Decontaminant
GREENER_CHOICE

Catalog No. 2123621
Change view
Click to view available options
Volume (Metric):
250 mL
475 mL
1 L
4 L
Container Type:
Bottle
Spray Bottle
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Container Type
2123621 250 mL Bottle
21402178 475 mL Spray Bottle
1437535 1 L Bottle
1475434 4 L Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 2123621 Supplier Thermo Scientific™ Supplier No. 7000
Get Extra Thermo Scientific Products with Purchase
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eliminate RNase and DNA from laboratory surfaces. This product reduces dependency on carcinogenic DEPC treatments and saves time spent baking glassware.

Eliminate RNase and DNA from laboratory surfaces. Thermo Scientific™ RNase AWAY™ is ideal for decontaminating apparatus, bench-tops, glassware and plasticware. It reduces dependency on carcinogenic DEPC treatments and saves time needed to bake glassware.

  • Use on pipettes, gel boxes or RNA or DNA prep areas
  • Leaves no residue to interfere with gel polymerization or staining
  • Chemically stable and nonabrasive
  • Contains no strong acids

Specifications

pH 11
Composition Sodium Hydroxide with Water
Container Type Bottle
Volume (English) 8.5 oz.
Volume (Metric) 250 mL
Do you have a Technical data sheet (TDS) for RNase AWAY Surface Decontaminant?

We have a safety data sheet (SDS) and COA for RNase AWAY Surface Decontaminant. Visit our Documents and Certificates page to search for and request these documents.