missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ Ritmed™ VersaGown Agile™ Gown

Catalog No. p-7250671
Change view
Click to view available options
Size:
Large
X-Large
Catalog No. Size
19910850 Large
19910851 X-Large
2 options

Catalog No. 19910850

Supplier: Medicom™ A69933

Only null left

Ritmed™ VersaGown Agile™ Gown with Flexneck Plus™ and TieFree™ Technologies

  • Patented Flexneck Plus™ and TieFree™ technologies allow fast and easy donning when every second counts and allow controlled breakaway to significantly reduce the risk of cross-contamination during doffing.
  • Ultrasonically sealed seams prevent tearing during donning/doffing.
  • Elastic cuffs with thumb loops prevent sleeves from tearing and riding up.
  • Smaller thumb hole provides increased palm coverage and further reduces skin exposure versus standard gowns.
  • Rated AAMI Level 2.

Specifications

Construction Ultrasonically sealed seams
Size Large
Length (English) 44 in.
Style Full Back
Width (English) 65.35 in.
Width (Metric) 166 cm
Length (Metric) 112 cm
For Use With (Application) PPE
Product Type Isolation Gown
Material SMMS Polypropylene
Color Yellow
Closure Type Over-the-Head
Disposable Single-use
Sterility Non-sterile
Cuff Style Thumb Loop
Latex Free Yes
Sleeve Style Long Sleeve
Autoclavable Not Autoclavable
Show More Show Less