missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ Ritmed™ VersaGown Agile™ Gown

Catalog No. 19910851
Change view
Click to view available options
Size:
Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19910851 X-Large
19910850 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19910851 Supplier Medicom™ Supplier No. A69934

Ritmed™ VersaGown Agile™ Gown with Flexneck Plus™ and TieFree™ Technologies

  • Patented Flexneck Plus™ and TieFree™ technologies allow fast and easy donning when every second counts and allow controlled breakaway to significantly reduce the risk of cross-contamination during doffing.
  • Ultrasonically sealed seams prevent tearing during donning/doffing.
  • Elastic cuffs with thumb loops prevent sleeves from tearing and riding up.
  • Smaller thumb hole provides increased palm coverage and further reduces skin exposure versus standard gowns.
  • Rated AAMI Level 2.

Specifications

Construction Ultrasonically sealed seams
Size X-Large
For Use With (Application) PPE
Style Full Back
Product Type Isolation Gown
Length (English) 50 in.
Length (Metric) 129 cm
Width (English) 72 in.
Width (Metric) 182 cm
Material SMMS Polypropylene
Color Yellow
Closure Type Over-the-Head
Disposable Single-use
Sterility Non-sterile
Cuff Style Thumb Loop
Latex Free Yes
Sleeve Style Long Sleeve
Autoclavable Not Autoclavable
Show More Show Less