missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ Ritmed™ VersaGown Agile™ Gown
Description
- Patented Flexneck Plus™ and TieFree™ technologies allow fast and easy donning when every second counts and allow controlled breakaway to significantly reduce the risk of cross-contamination during doffing.
- Ultrasonically sealed seams prevent tearing during donning/doffing.
- Elastic cuffs with thumb loops prevent sleeves from tearing and riding up.
- Smaller thumb hole provides increased palm coverage and further reduces skin exposure versus standard gowns.
- Rated AAMI Level 2.
Spécifications
Spécifications
| Construction | Ultrasonically sealed seams |
| Size | Large |
| Length (English) | 44 in. |
| Style | Full Back |
| Width (English) | 65.35 in. |
| Width (Metric) | 166 cm |
| Length (Metric) | 112 cm |
| For Use With (Application) | PPE |
| Product Type | Isolation Gown |
| Material | SMMS Polypropylene |
| Afficher plus de résultats |