missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ Ritmed™ Non-Woven Sponges, 4-Ply, Non-Sterile

Catalog No. p-200136839
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
3 x 3 in.
4 x 4 in.
8 x 4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17377824 2 x 2 in.
17377825 3 x 3 in.
17377823 4 x 4 in.
17377826 8 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17377824 Supplier Medicom™ Supplier No. A2101CH
Only null left

Intended for medical purposes, such as to be placed directly on a patients wound to absorb exudates. Non-sterile sponges are used in healthcare facilities for absorption of fluid or control of bleeding.

  • Intended for medical applications to absorb exudates and control bleeding effectively
  • Made from 50% viscose (rayon) and 50% polyester for strength and superior absorbency
  • Soft non-woven material provides patient comfort and is completely lint-free
  • Latex-free construction ensures safety for sensitive users
  • Ideal for fluid absorption, wound dressing, and maintaining a hygienic treatment area

Specifications

Product Type Non-Woven Sponge
Autoclavable Not Autoclavable
Material Non-woven Fabric
Sterility Non-sterile
Disposable Single-use
Latex Free Yes
Dimensions (L x W) 2 x 2 in.