missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ Ritmed™ Non-Woven Sponges, 4-Ply, Non-Sterile
Description
- Intended for medical applications to absorb exudates and control bleeding effectively
- Made from 50% viscose (rayon) and 50% polyester for strength and superior absorbency
- Soft non-woven material provides patient comfort and is completely lint-free
- Latex-free construction ensures safety for sensitive users
- Ideal for fluid absorption, wound dressing, and maintaining a hygienic treatment area
Specifications
Specifications
| Product Type | Non-Woven Sponge |
| Autoclavable | Not Autoclavable |
| Material | Non-woven Fabric |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Latex Free | Yes |
| Dimensions (L x W) | 8 x 4 in. |