missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ Ritmed™ Laparotomy Sponges, Pre-washed, Tape Loop, Banded in 5’s, Sterile
Description
- Ritmed™ Laparotomy sponges are made of 100% cotton gauze.
- 4-Ply with high absorbency and soft texture.
- X-ray Detectable for use in the operation room.
- Not made with Natural Rubber Latex.
Specifications
Specifications
| Material | Cotton |
| Product Type | Surgical Gauze Sponge |
| Sterility | Sterile |
| Size | Universal |
| Dimensions (L x W) | 12 x 12 in. |
| Packaging Type | Banded in groups of 5 |
| Latex Free | Yes |
| Style | Pre-washed, Tape Loop |
| Autoclavable | Not Autoclavable |