missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ Ritmed™ Laparotomy Sponges, Pre-washed, Tape Loop, Banded in 5’s, Sterile

Catalog No. 17377440
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
18 x 18 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17377440 12 x 12 in.
17377445 18 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17377440 Supplier Medicom™ Supplier No. MED1505

Laparotomy sponges are surgical sponges used to absorb fluids, maintain a clear surgical field, and protect tissues during procedures such as abdominal and thoracic surgeries

  • Ritmed™ Laparotomy sponges are made of 100% cotton gauze.
  • 4-Ply with high absorbency and soft texture.
  • X-ray Detectable for use in the operation room.
  • Not made with Natural Rubber Latex.

Specifications

Material Cotton
Product Type Surgical Gauze Sponge
Sterility Sterile
Size Universal
Dimensions (L x W) 12 x 12 in.
Packaging Type Banded in groups of 5
Latex Free Yes
Style Pre-washed, Tape Loop
Autoclavable Not Autoclavable