missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ Ritmed™ Laparotomy Sponges, Pre-washed, Tape Loop, Banded in 5âs, Non-sterile
Laparotomy sponges are surgical sponges used to absorb fluids, maintain a clear surgical field, and protect tissues during procedures such as abdominal and thoracic surgeries
$205.44 - $816.25
Specifications
| Material | Cotton |
|---|---|
| Product Type | Surgical Gauze Sponge |
| Sterility | Non-sterile |
| Size | Universal |
| Packaging Type | Banded in groups of 5 |
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|
17-377-438
|
Medicom™
MED1501 |
Pack of 360 Each for $816.25
|
|
||||||
|
17-377-442
|
Medicom™
MED1511 |
Pack of 200 Each for $791.08
|
|
||||||
|
17-377-443
|
Medicom™
1513 |
Pack of 100 Each for $205.44
|
|
||||||
Description
- Ritmed™ Laparotomy sponges are made of 100% cotton gauze.
- 4-Ply with high absorbency and soft texture.
- X-ray Detectable for use in the operation room.
- Not made with Natural Rubber Latex.
Specifications
| Cotton | |
| Non-sterile | |
| Banded in groups of 5 | |
| Pre-washed, Tape Loop |
| Surgical Gauze Sponge | |
| Universal | |
| Yes | |
| Not Autoclavable |