missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ Ritmed™ Laparotomy Sponges, Non-washed, Tape Loop, Banded in 5âs
Laparotomy sponges are surgical sponges used to absorb fluids, maintain a clear surgical field, and protect tissues during procedures such as abdominal and thoracic surgeries
Supplier: Medicom™ MED1504
Description
- Ritmed™ Laparotomy sponges are made of 100% cotton gauze.
- 4-Ply with high absorbency and soft texture.
- X-ray Detectable for use in the operation room.
- Not made with Natural Rubber Latex.
Specifications
| Cotton | |
| Non-sterile | |
| 12 x 12 in. | |
| Yes | |
| Not Autoclavable |
| Surgical Gauze Sponge | |
| Universal | |
| Banded in groups of 5 | |
| Non-washed, Tape Loop |