missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ Ritmed™ Laparotomy Sponges, Non-washed, Tape Loop, Banded in 5’s

Catalog No. 17377446
Change view
Click to view available options
Dimensions (L x W):
4 x 18 in.
12 x 12 in.
18 x 18 in.
Sterility:
Non-sterile
Sterile
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Sterility
17377446 18 x 18 in. Sterile
17377441 12 x 12 in. Sterile
17377439 12 x 12 in. Non-sterile
17377444 18 x 18 in. Non-sterile
17377447 4 x 18 in. Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17377446 Supplier Medicom™ Supplier No. 1516

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Laparotomy sponges are surgical sponges used to absorb fluids, maintain a clear surgical field, and protect tissues during procedures such as abdominal and thoracic surgeries

  • Ritmed™ Laparotomy sponges are made of 100% cotton gauze.
  • 4-Ply with high absorbency and soft texture.
  • X-ray Detectable for use in the operation room.
  • Not made with Natural Rubber Latex.

Specifications

Material Cotton
Product Type Surgical Gauze Sponge
Sterility Sterile
Size Universal
Dimensions (L x W) 18 x 18 in.
Packaging Type Banded in groups of 5
Latex Free Yes
Style Non-washed, Tape Loop
Autoclavable Not Autoclavable