Learn More
MilliporeSigma™ RiOs™ Essential 5, 8, 16, 24 Water Purification System
Millipore RiOs™ Essential 5, 8, 16, 24 Water Purification System is a reliable, user-friendly pure water solution for many environments.
Supplier: MilliporeSigma™ ZR0E0050US
Description
Ideal for laboratories needing reliable, constant production of high-quality Type 3 pure water. The RiOs Essential solution integrates complementary water purification techniques, including pretreatment and high-performance reverse osmosis (RO) membranes. In addition, temperature compensation ensures dependable, constant flow rates. Systems are available in 5, 8, 16 or 24 liter models to match the specific volume needs of your laboratory.
- Temperature compensation ensures dependable, constant flow rates
- Advanced reverse osmosis technology with high level recovery loop reduces water consumption by 50% or more
- Intuitive system controls, with system alert and alarm icons shown on a color-coded backlit LCD display
- Automatic RO self-maintenance functions
- New ergonomic pack locking system makes Progard™ pack changes a snap
- RFID technology for traceability of Progard pretreatment packs
- Small system footprint, allowing multiple installation possibilities — on or under the bench, or on a wall
- Optional Millitrack™ software embedded on-board the water system, provides data management, archiving and remote access capabilities
- Product flow rate (±15%, 7 to 35°C): 5, 8, 16 or 24 L/hr.
- Ionic content: Typical rejection >95%
- Organics and Particulates: Typical rejection >99%
Dimensions: 13.35D x 10.55W x 18.5 in.H (33.9 x 26.8 x 47cm)
Net weight: 23.9-26.7 lb. (10.9-12.1kg)
Operating weight: 31.7-34.5 lb. (14.4-15.7kg)
Electrical feed voltage: 100-230V ±10%
Electrical feed frequency: 50-60 Hz
Tap (feed) water connection: 0.5 in. Gaz M
Feed Water Requirements
- Water quality: Potable tap water
- Temperature: 5° to 35°C
- Fouling index: <12
- Free chlorine: <3 ppm
- Min. feed water pressure: 1 bar
- Max. feed water pressure: 6 bar
Glassware rinsing; Hydroponics; Water baths; Feed water for humidifiers, autoclaves, glassware washers, washing machines; Feed water for Milli-Q™ ultrapure water systems
Compliance
Manufactured in an ISO 9001 v. 2008 and ISO 14001-v. 2004-registered site. Certified for safety and electro-magnetic compatibility (CE, cUL, FCC).
Chemical Identifiers
| CE, cUL, FCC, ISO 9001 v. 2008 and ISO 14001-v. 2004-registered site | |
| Type 3 | |
| Glassware rinsing, hydroponics, water baths, feed water for humidifiers, autoclaves, Glassware washers, washing machines, feed water for Milli-Q™ ultrapure water system | |
| 5°C to 35°C | |
| 26.8 cm | |
| 47 cm | |
| 33.9 cm | |
| 10.9 to 12.1 kg | |
| 100/230 V | |
| RiOs Essential Water Purification System |
| Potable Tap | |
| Color Graphic Display | |
| 41°F to 95°F | |
| 10.55 in. | |
| 18.5 in. | |
| 13.35 in. | |
| 23.9 to 26.7 lb. | |
| 100/230 V 50/60 Hz | |
| 50/60 Hz |
Specifications
| CE, cUL, FCC, ISO 9001 v. 2008 and ISO 14001-v. 2004-registered site | |
| 5 | |
| Color Graphic Display | |
| 41°F to 95°F | |
| 10.55 in. | |
| 18.5 in. | |
| 13.35 in. | |
| 23.9 to 26.7 lb. | |
| 100/230 V 50/60 Hz | |
| 50/60 Hz |
| Potable Tap | |
| Type 3 | |
| Glassware rinsing, hydroponics, water baths, feed water for humidifiers, autoclaves, Glassware washers, washing machines, feed water for Milli-Q™ ultrapure water system | |
| 5°C to 35°C | |
| 26.8 cm | |
| 47 cm | |
| 33.9 cm | |
| 10.9 to 12.1 kg | |
| 100/230 V | |
| RiOs Essential Water Purification System |