missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ RINGERS™ Mechanical and Impact Protection Glove
Description
- Feature a low profile level 1 TPR (Thermoplastic Rubber) impact technology providing optimal protection to the knuckles, thumb and full length of fingers
- Offer dipped nitrile palm coating for two times more grip than the previous technology
- By combining Thumb Crotch Reinforcement (TCR) with improved FORTIX™
- Technology, RINGERS ™ R840 hand protection gloves provide excellent abrasion resistance for longer lasting wear
- Leverage ERGOFORM™ Technology to reduce stress on hands, ensuring a fit shaped to natural hand contours that maximizes the range of motion and improving performance
- Utilize ZONZ™ Comfort Fit Technology to optimize the knitting in selected zones of the 15-gauge nylon and spandex blend liner, improving support, breathability and range of movement
- Benefit from Dermatest ™ certification and an impurity-extracting proprietary washing process
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | ANSI/ISEA 105 |
| Certifications/Compliance (Europe) | EN 388 |
| Chlorinated | No |
| Construction | Knit |
| Cuff Material | Nylon, Spandex |
| Coating Material | Nitrile |
| Color | Black |
| Exterior Finish | Rough |
| Hand | Specific |
| Show More |