missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Ring Thrower Kit

Catalog No. S15130
Change view
Click to view available options
Ring Thrower Apparatus
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S15130 Ring Thrower Apparatus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15130 Supplier Eisco™ Supplier No. PH0850RT

This Ring Thrower Kit is perfect for physics experimentation including the study of electromagnetism, Eddy Currents, Lenz Law, and Faraday's Law.

  • Demonstrate the power of induction by shooting an aluminum ring up to 12 ft. in the air
  • Use to supplement lessons regarding Eddy Currents, Lenz Law, and Faraday's Law
  • Includes apparatus and 2 aluminum rings
  • Ready to use immediately after plugging into a wall socket (115 V AC/60 Hz)
  • Ring Thrower measures approximately 12.5 in. tall
  • Each ring has a 2 in. diameter, and is 1 in. tall
  • Base has a 6.25 in. diameter

Specifications

Material Aluminum
For Use With (Application) Demonstrating Eddy Currents, Lenz Law, and Faraday's Law
Grade 9 to 12
Diameter (English) Outside 2 in. (Ring), 6.25 in. (Base)
Product Type Ring Thrower Apparatus
Height (English) 12.5 in.
Includes Ring Thrower Apparatus, 2 Aluminum Rings