missing translation for 'onlineSavingsMsg'
Learn More

RimFree™ Lighted Magnifier

Catalog No. S68536
Encompass
Change view
Click to view available options
Magnification:
2x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S68536 2x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S68536 Supplier Carson Optical Supplier No. RM95

Includes

Batteries, soft case

Lighted 2X magnifier with bright LED lighting.

  • Low vision aid and assists in reading small print
  • Ergonomically designed soft-grip rubber handle
  • Rimless, crystal-clear acrylic lens
  • Dimensions: 8.0 x 3.5 x 1.0 in. (20.3 x 8.9 x 2.5cm)

Specifications

Weight (Metric) 96.38 g
Diameter (Metric) Lens 8.89 cm
Product Type Magnifier, Lighted Rimfree
Material Acrylic
Diameter (Englis) Lens 3.5 in.
For Use With (Application) For a sharp, distortion free viewing in any light for reading news print, a good book or labels and coupons
Lighting LED
Magnification 2x
Includes Soft pouch, button cell, batteries
Weight (English) 3.4 oz.