missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ RIGIPLATE™ 96-Well PCR Microplate, Half Skirt
Description
The RIGIPLATE PCR Microplates have an industry standard footprint enabling the compatibility with automated liquid handlers and most thermal cyclers. Each microplate is engineered to stay warp-free, provide precise positioning for automation, and deliver pressure resistance without distortion.
Features
- Standard ANSI/SLAS microplate footprint available in 96-and 384-well formats
- Polycarbonate frame that reduces plate distortion at both high and low temperatures
- Thin-walled polypropylene wells allowing rapid and efficient heat transfer during PCR
- Raised rim design to facilitate secure sealing
- Manufactured in an ISO 13485 and ISO 8 clean room facility
Benefits
- Improved thermal cycling: The combination of materials enhances thermal performance, resulting in more reliable PCR results
- Easy sample handling: Sturdy construction prevents distortion and shrinkage and enables efficient sample handling
- Consistent results: Well-to-well consistency ensures accurate data across experiments
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | ANSI/SLAS Footprint |
| Format | Standard |
| Array | 8 x 12 |
| Color | Blue, Clear |
| Product Type | PCR Microplate |
| Skirt Style | Half Skirt |
| Material | Polycarbonate, Polypropylene |
| Volume (Metric) Well | 330 μL |
| No. of Wells | 96 |
| Show More |