missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ RIGIPLATE™ 96-Well PCR Microplate, Full Skirt
Standard ANSI/SLAS microplate footprint available in 96-and 384-well formats.
$1,021.19 - $1,179.66
Specifications
| Barcode | No Barcode |
|---|---|
| Certifications/Compliance | ANSI/SLAS Footprint |
| Format | Standard |
| Array | 8 x 12 |
| Product Type | PCR Microplate |
Description
The RIGIPLATE PCR Microplates have an industry standard footprint enabling the compatibility with automated liquid handlers and most thermal cyclers. Each microplate is engineered to stay warp-free, provide precise positioning for automation, and deliver pressure resistance without distortion.
Features
- Standard ANSI/SLAS microplate footprint available in 96-and 384-well formats
- Polycarbonate frame that reduces plate distortion at both high and low temperatures
- Thin-walled polypropylene wells allowing rapid and efficient heat transfer during PCR
- Raised rim design to facilitate secure sealing
- Manufactured in an ISO 13485 and ISO 8 clean room facility
Benefits
- Improved thermal cycling: The combination of materials enhances thermal performance, resulting in more reliable PCR results
- Easy sample handling: Sturdy construction prevents distortion and shrinkage and enables efficient sample handling
- Consistent results: Well-to-well consistency ensures accurate data across experiments
Specifications
| No Barcode | |
| Standard | |
| PCR Microplate | |
| Polycarbonate, Polypropylene | |
| 96 | |
| Non-coated |
| ANSI/SLAS Footprint | |
| 8 x 12 | |
| Full Skirt | |
| 200 μL | |
| Non-sterile | |
| Conical Bottom (V-well) |