missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Right-Angled Prism

Catalog No. S24376
Change view
Click to view available options
Length (Metric):
38 mm
Description:
55 mm Hypotenuse
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Description
S24376 38 mm 55 mm Hypotenuse
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24376 Supplier Eisco™ Supplier No. PH0562B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With clear acrylic polished surface

  • With clear acrylic polished surface

Specifications

Product Type Prism, Right-angled
Description 55 mm Hypotenuse
Lens Material Acrylic
Length (Metric) 38 mm