missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Right-Angled Glass Prisms

Catalog No. S14034
Change view
Click to view available options
Length (Metric):
25 mm
35 mm
50 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S14034 50 mm
S14032 25 mm
S14033 35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S14034 Supplier Eisco™ Supplier No. PH0558C
Only null left

Non-optically worked with polished faces.

  • Edges slightly bevelled
  • Nominal angles of 90° x 45° x 45°

Specifications

Product Type Prism, Right-angled Glass
Description Nominal angles of 90° x 45° x 45°
Dimensions (L x W x H) 11 x 12.6 x 6.3 in.
Length (Metric) 50 mm