missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Right Access Port (50 to 125 mm)

Catalog No. 08111090
Change view
Click to view available options
For Use With (Equipment):
BINDER Chambers Series KMF
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
08111090 BINDER Chambers Series KMF
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08111090 Supplier BINDER™ Supplier No. 80121470

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Use With: KMF 720, KMF 240, KMF 115

  • For use on right
  • Includes silicone plug
  • For use with a wide range of BINDER™ incubators and chambers

Specifications

Description Access port with silicone plug - 50 mm, right
For Use With (Equipment) BINDER Chambers Series KMF
Material Steel
Type Access Port
Includes Silicone plug
Diameter (Metric) Inside 50 mm