missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ High-Quality Dehydrants
Description
Reduce spills with easy-to-pour Epredia™ High-Quality Dehydrants.
- Formulated to rigid specifications,providing laboratories with high-quality products
- Packaged in high-density polyethylene, which is safer and lighter than glass
Specifications
Specifications
| Boiling Point | 56°C |
| Color | Colorless |
| Compatibility | Incompatible Products: Heat, flames and sparks |
| Content And Storage | Keep containers tightly closed in a dry, cool and well-ventilated place. Keep away from heatand sources of ignition. Flammables area. Keep containers tightly closed in a cool, well ventilatedplace. Keep in properly labeled containers. |
| Concentration | 100% |
| Melting Point | -95°C |
| Product Type | Acetone |
| Quantity | 1 gal., 4/case |
| Form | Liquid |