missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ High-Quality Dehydrants

Catalog No. 22050135
Change view
Click to view available options
Quantity:
1 gal., 4/case
Product Type:
Acetone
Isopropyl Alcohol
Methyl Alcohol
Concentration:
100%
70%
99%
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type Concentration
22050135 1 gal., 4/case Methyl Alcohol 99%
22050131 1 gal., 4/case Acetone 100%
9570 1 gal., 4/case Isopropyl Alcohol 70%
22050134 1 gal., 4/case Isopropyl Alcohol 99%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22050135 Supplier Epredia™ Supplier No. SH9611
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Reduce spills with easy-to-pour Epredia™ High-Quality Dehydrants.

  • Formulated to rigid specifications,providing laboratories with high-quality products
  • Packaged in high-density polyethylene, which is safer and lighter than glass

Specifications

Boiling Point 64.7°C
Color Colorless
Compatibility Incompatible: Strong oxidizing agents, Strong acids, Acid anhydrides, Acid chlorides, Strong bases, Metals, Peroxides
Content And Storage Keep away from open flames, hot surfaces and sources of ignition. Keep containers tightlyclosed in a dry, cool and well-ventilated place. Flammables area. Keep away from heat andsources of ignition
Concentration 99%
Melting Point -95°C
Product Type Methyl Alcohol
Quantity 1 gal., 4/case
Form Liquid