missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ High-Quality Dehydrants

Catalog No. 22050131
Change view
Click to view available options
Quantity:
1 gal., 4/case
Product Type:
Acetone
Isopropyl Alcohol
Methyl Alcohol
Concentration:
100%
70%
99%
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type Concentration
22050131 1 gal., 4/case Acetone 100%
9570 1 gal., 4/case Isopropyl Alcohol 70%
22050134 1 gal., 4/case Isopropyl Alcohol 99%
22050135 1 gal., 4/case Methyl Alcohol 99%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22050131 Supplier Epredia™ Supplier No. SH9011

Reduce spills with easy-to-pour Epredia™ High-Quality Dehydrants.

  • Formulated to rigid specifications,providing laboratories with high-quality products
  • Packaged in high-density polyethylene, which is safer and lighter than glass

Specifications

Boiling Point 56°C
Color Colorless
Compatibility Incompatible Products: Heat, flames and sparks
Content And Storage Keep containers tightly closed in a dry, cool and well-ventilated place. Keep away from heatand sources of ignition. Flammables area. Keep containers tightly closed in a cool, well ventilatedplace. Keep in properly labeled containers.
Concentration 100%
Melting Point -95°C
Product Type Acetone
Quantity 1 gal., 4/case
Form Liquid