missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Richard-Allan Scientific™ Cover Glass

Catalog No. 22050245
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
Length (Metric):
22 mm
24 mm
Width (Metric):
22 mm
24 mm
30 mm
40 mm
50 mm
55 mm
60 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Length (Metric) Width (Metric)
22050245 #1.5 (0.16 to 0.19 mm) 24 mm 55 mm
22050218 #1 (0.13 to 0.16 mm) 22 mm 22 mm
22050220 #1 (0.13 to 0.16 mm) 22 mm 40 mm
22050221 #1 (0.13 to 0.16 mm) 22 mm 50 mm
22050222 #1 (0.13 to 0.16 mm) 22 mm 60 mm
22050223 #1 (0.13 to 0.16 mm) 24 mm 24 mm
22050224 #1 (0.13 to 0.16 mm) 24 mm 30 mm
22050226 #1 (0.13 to 0.16 mm) 24 mm 40 mm
22050228 #1 (0.13 to 0.16 mm) 24 mm 50 mm
22050229 #1 (0.13 to 0.16 mm) 24 mm 55 mm
22050230 #1 (0.13 to 0.16 mm) 24 mm 60 mm
22050235 #1.5 (0.16 to 0.19 mm) 22 mm 22 mm
22050244 #1.5 (0.16 to 0.19 mm) 24 mm 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 22050245 Supplier Epredia™ Supplier No. 152455

Reduces defect costs that range from wasted resources to lost time with a consistent, reliable workflow, which includes quality cover glass.

Ordering Information:

One oz. pack

Specifications

Length (Metric) 24 mm
Width (Metric) 55 mm
Thickness (Metric) #1.5 (0.16 to 0.19 mm)
Dimensions (L x W) 55 x 24 mm
Description Standard Cover Glass; 24 x 55mm