missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ STS™ Specimen Transport System Pre-filled Specimen Containers 10% NBF - Bio-Tite™
Transport, store and retrieve pathology specimens in a safe and cost effective manner with Epredia™ Specimen Transportation System (STS™).
Supplier: Epredia™ 5912001
Specifications
| Pre-filled Specimen Container | |
| Non-sterile | |
| Bio-Tite Lid | |
| 10% NBF |
| Polypropylene | |
| 1.2 L, pre-filled 600 mL | |
| Clear | |
| 12/Cs. |