missing translation for 'onlineSavingsMsg'
Learn More

pH Test Strips, Ricca Chemical

Catalog No. p-3772167
Change view
Click to view available options
pH Range:
0 to 14
0 to 6
2 to 9
4.5 to 10
7 to 14
Graduations:
0.5
1
Quantity:
1 Ea.
100 Strips
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Range Graduations Quantity
88801 0 to 14 1 1 Ea.
88811 0 to 6 0.5 100 Strips
88831 7 to 14 0.5 100 Strips
88821 4.5 to 10 0.5 100 Strips
88841 2 to 9 0.5 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 88801 Supplier Ricca Chemical Company Supplier No. RI88801
Only null left

General-purpose pH test strips

  • Available in four different pH ranges
  • Time-saving, single-use indicator strips with color-fixed test area on an easy-to-handle, durable plastic strip
  • Fast accurate results
  • Packages include a color comparison chart
  • 100 strips per pack

Specifications

pH Range 0 to 14
For Use With (Application) For precise pH determination
Graduations 1
Includes Color chart
Quantity 1 Ea.
Storage Requirements 15°C to 30°C
Type pH Test Strip