missing translation for 'onlineSavingsMsg'
Learn More
Learn More
pH Test Strips, Ricca Chemical
Description
- Available in four different pH ranges
- Time-saving, single-use indicator strips with color-fixed test area on an easy-to-handle, durable plastic strip
- Fast accurate results
- Packages include a color comparison chart
- 100 strips per pack
Specifications
Specifications
| pH Range | 2 to 9 |
| For Use With (Application) | For precise pH determination |
| Graduations | 0.5 |
| Includes | Color chart |
| Quantity | 1 Ea. |
| Storage Requirements | 15°C to 30°C |
| Type | pH Test Strip |