missing translation for 'onlineSavingsMsg'
Learn More

BUCHI FlashPure ID Silica Flash Chromatography Cartridges

Catalog No. 05404837
Change view
Click to view available options
Bed Weight (Metric):
12 g
24 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight (Metric)
05404837 24 g
05404801 12 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05404837 Supplier BUCHI Supplier No. 145165730

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

20 Pieces

FlashPure ID cartridges are designed for BUCHI Pure chromatography systems. Integrated RFID technology automatically transfers cartridge settings and data to the flash system.

  • High resolution of separation due to high-quality silica
  • Increased fraction purity due to a better separation
  • Faster evaporation of smaller fraction volumes
  • Reproducible performance from batch to batch
  • Increased sample throughput due to high sample loading capacity
  • Solvent saving: required purification yield is achieved faster

Specifications

Material Silica
Type Silica Column
Includes 15 Pc.
Bed Weight (Metric) 24 g
For Use With (Application) Useful for Conventional Applications; Polar Compounds